Pneumatic - cuplaj cu eliberare rapidă Parker 38KBAW33MPX

Rectus Quick couplings, American Profile, DN 15 (Series 38)

Vedeți informațiile tehnice

Referințe

Parker:38KBAW33MPX
Rubix:d535897
Producator:38KBAW33MPX
EAN:4039747127622
brand logo

rezumat tehnic

Conexiunea 1g 1 (bspp) außengewinde – parallel, beidseitig
Vezi toate Caracteristice

Detalii produs : 38KBAW33MPX RECTUS - 38KBAW33MPX RECTUS


Parker's Series 38 is a compact industrial coupling system made of brass for use with numerous gaseous and liquid media. The UltraFlo valve guarantees optimum flow and low pressure drop.

Markets:
- Machinery Construction
- Industrial
- Material Handling

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Laboratory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
Connection Thread Size (inch): 1
Connection Type: Male Thread - parallel
Diameter: 15
Division: Low Pressure Connectors Europe Division
Flow Rate: 2150
Hex Size: 41
Length: 91
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 40
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off

Informații tehnice


atribute
Conexiunea 1g 1 (bspp) außengewinde – parallel, beidseitig
Tipul de filetarebspp
Gender8796125823584
  • Disponibil – Data livrării la cerere