Referințe
SMC:AW20-F02E-C-B
Rubix:d558799
Producator:AW20-F02E-C-B

Detalii produs : AW20-F02E-C-B SMC - SMC AW20-F02E-C-B FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Modular type filter regulator.
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.
Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 02 (1/4)
Option: E (Square embedded type pressure gauge [with limit indicator])
Semi-standard 1: C (Bowl Guard)
Semi-standard 2: Standard
Made to Order 2: None
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.
Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 02 (1/4)
Option: E (Square embedded type pressure gauge [with limit indicator])
Semi-standard 1: C (Bowl Guard)
Semi-standard 2: Standard
Made to Order 2: None
Informații tehnice
atribute
| Logistic Greutate | 245 g |
|---|---|
| Conexiunea 1 | 1/4 |
| Finețea filtrului | 5 µm |
| Dimensiunea corpului | 20 mm |
| Debitul volumului | 500 l/min |
| Presiune maximă a serviciului | 8.5 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere