Șaibă de prindere Seeger Orbis KS6-BLS
Reinforced circular self-locking rings (Seeger KS rings) for grooves and shafts
Vedeți informațiile tehniceReferințe
Seeger Orbis:KS6-BLS
Rubix:d633201
Producator:KS6-BLY

Detalii produs : KS6-BLS SEEGER - KS6-BLS SEEGER
for shafts resemble a reinforced heavy-duty version of the Seeger circular self-locking rings and can transmit relatively high axial forces. Permissible shaft diameter tolerances are less than when using circular or triangular self-locking rings and serrated rings. Application: Securing switches and pilot lamps, office appliances, domestic appliances, in the optics and electrical industries
Informații tehnice
atribute
| Logistic Greutate | 1,15 g |
|---|---|
| Diametrul forajului | 5.75 mm |
| Diametru | 16.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
