Șaibă de prindere Seeger Orbis KS3-BLS
Reinforced circular self-locking rings (Seeger KS rings) for grooves and shafts
Vedeți informațiile tehniceReferințe
Seeger Orbis:KS3-BLS
Rubix:236576
Producator:KS3-BLS

Detalii produs : KS3-BLS SAIBA - KS3-BLS SAIBA
for shafts resemble a reinforced heavy-duty version of the Seeger circular self-locking rings and can transmit relatively high axial forces. Permissible shaft diameter tolerances are less than when using circular or triangular self-locking rings and serrated rings. Application: Securing switches and pilot lamps, office appliances, domestic appliances, in the optics and electrical industries
Informații tehnice
atribute
| Logistic Greutate | 0,2 g |
|---|---|
| Diametrul forajului | 2.8 mm |
| Diametru | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
