Accesoriu pentru sistemul de montare pneumatică Riegler 115.21

Repair Stick

Vedeți informațiile tehnice

Referințe

Riegler:115.21
Rubix:d536147
Producator:114583
EAN:4047322207188
brand logo

Detalii produs : 115.21 RIEGLER - 115.21 RIEGLER


RIEGLER Repair Stick aluminium 57 g temperature resist. -50°C to +120°C. For fast and rust-free repairs and bonding of metal parts. / Repair cracks, holes, leakages and leaks on bodies, containers, housings, profiles, window frames and in the hobby and garden areas.

Informații tehnice


atribute
Logistic Greutate73 g
  • Disponibil – Data livrării la cerere