Disc abrazor CBN/diamant lipit cu rășină (măcinare uscată) Norton 7958732881
Resin Bonded Wheel
Vedeți informațiile tehniceReferințe
Norton:7958732881
Rubix:d1216261
EAN:3157629388457
Detalii produs : 7958732881 NORTON - CBN/DIAMOND GRINDER WITH RESIN BOND (DRY GRINDING) NORTON 7958732881
Norton offers a comprehensive selection of different bonds and concentrations for re-sharpening applications on universal machines. The B99 grinding wheels can be used wet or dry. The lower the diamond or CBN concentration the more suited the product will be to grinding large contact areas. Aztec IV is a special free cutting resin bond which is designed for dry grinding operations and enables high material removal.
Puncte forte
•High quality synthetic diamonds provide excellent material removal rate and longer wheel life than conventional silicon carbide wheels • Engineered B-99 resin bond provides free cutting capabilities & superior form holding in dry tool room and 1A1R cut-off operations in grinding glass & ceramic materials • Can be used wet or dry, in off-hand finishing of carbide tools, providing fast stock removal
Aplicații
Industrial;Grinding;Re-Sharpening
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Diametrul de reaming | 20 mm |
| Grosime | 23 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

