Magnet de reținere Elesa+Ganter GN 54.1-SC-16
Retaining magnets, smooth finish, Brass
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 54.1-SC-16
Rubix:d583042
Producator:GN 54.1-SC-16
EAN:4045525664630
Detalii produs : 54.1-SC-16 ELESA+GANTER - 54.1-SC-16 ELESA+GANTER
Retaining magnets GN 54.1 are a shielded magnetic system. The configuration of magnetic and iron poles is known as sandwich magnet system. These retaining magnets deliver ultimate holding power, also with smaller workpieces. Attachment options include pressing in or gluing in. * k1 is the maximum dimension by which the retaining magnet can be shortened without losing its properties. ** Mounting these retaining magnets directly in steel components will create a magnetic shortcircuit which reduces the retaining power by as much as 15%. To avoid this effect, the spacings k2 between brass jacket and steel component should be observed. These spacings should also be maintained if the retaining magnet is shortened.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametru | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere