Referințe
Elesa+Ganter:GN 50.4-HF-80
Rubix:d815519
Producator:50.4-HF-80
EAN:4045525663893
Detalii produs : GN 50.4-HF-80 ELESA+GANTER - GN 50.4-HF-80 ELESA+GANTER
Retaining magnets GN 50.4 are a shielded magnetic system. To ensure that the magnetic properties (adhesive forces) are not impaired, the fixing screws must be made of non-magnetic material (magnetic not conductive).
Informații tehnice
atribute
| Logistic Greutate | 458 g |
|---|---|
| Diametru | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere