Magnet de reținere Elesa+Ganter GN 51.5-ND-22
Retaining magnets with female thread, with rubber jacket
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 51.5-ND-22
Rubix:d590337
Producator:51.5-ND-22
Detalii produs : GN 51.5-ND-22 ELESA+GANTER - GN 51.5-ND-22 ELESA+GANTER
GN 51.5 retaining magnets are a shielded magnetic system with rubber jacket. The rubber jacket protects sensitive surfaces from being damaged by the magnet and also delivers a higher friction coefficient, resulting in high lateral adhesion forces.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Diametru | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere