Magnet de reținere Elesa+Ganter GN 52.3-AN-17

Retaining magnets with female thread

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 52.3-AN-17
Rubix:d600287
Producator:GN 52.3-AN-17
EAN:4045525665071
brand logo

Detalii produs : 52.3-AN-17 ELESA+GANTER - 52.3-AN-17 ELESA+GANTER


Retaining magnets GN 52.3 are a shielded magnetic system. For easier handling and/or to avoid demagnetisation, these magnets have an iron plate on their adhesive surface.

Informații tehnice


atribute
Logistic Greutate29 g
Diametru17 mm
  • Disponibil – Data livrării la cerere