Referințe
Elesa+Ganter:GN 798-KT-18-M8
Rubix:d584360
Producator:GN 798-KT-18-M8
EAN:4045525374942





Detalii produs : 798-KT-18-M8 ELESA+GANTER - 798-KT-18-M8 ELESA+GANTER
Typical in design are the revolving handles GN 798 with their stepped shape consisting of two cylinders giving the operator a better grip.
Informații tehnice
atribute
| Logistic Greutate | 37 g |
|---|---|
| Lungime | 56 mm |
| Material/finisare | Plastic |
| Diametru | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
