Referințe
Fenner:476J6-FEN
Rubix:d1075284
Producator:476J6-FEN

Detalii produs : 476J6-FEN FENNER - RIBBED BELT FENNER 476J6-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 476J6 (6PJ1208) 6 ribs
Informații tehnice
atribute
| Numărul de coaste | 6 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
