Referințe
Fenner:215J146114
Rubix:d1050184
Producator:215J146114

Detalii produs : 215J146114 FENNER - RIBBED BELT FENNER 215J146114
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 575J14 (14PJ1461) 14 ribs
Informații tehnice
atribute
| Numărul de coaste | 14 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
