Referințe
Fenner:215J191503
Rubix:d1059654
Producator:215J191503

Detalii produs : 215J191503 FENNER - RIBBED BELT FENNER 215J191503
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 754J3 (3PJ1915) 3 ribs
Informații tehnice
atribute
| Numărul de coaste | 3 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
