Referințe
Fenner:15PJ2337
Rubix:d1063243
Producator:15PJ2337

Detalii produs : 15PJ2337 FENNER - RIBBED BELT FENNER 15PJ2337
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 920J15 (15PJ2337) 15 ribs
Informații tehnice
atribute
| Numărul de coaste | 15 |
|---|---|
| Înălțime | 3.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
