Referințe
Fenner:215K073006
Rubix:d1071333
Producator:215K073006

Detalii produs : 215K073006 FENNER - RIBBED BELT FENNER 215K073006
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 287K6 (6PK730) 6 ribs
Informații tehnice
atribute
| Numărul de coaste | 6 |
|---|---|
| Înălțime | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
