Referințe
Fenner:215L289505
Rubix:d1040787
Producator:215L289505

Detalii produs : 215L289505 FENNER - RIBBED BELT FENNER 215L289505
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1140L5 (5PL2895) 5 ribs
Informații tehnice
atribute
| Numărul de coaste | 5 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
