Referințe
Fenner:520L20-FEN
Rubix:d1073206
Producator:520L20-FEN

Detalii produs : 520L20-FEN FENNER - RIBBED BELT FENNER 520L20-FEN
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 520L20 (20PL1321) 20 ribs
Informații tehnice
atribute
| Numărul de coaste | 20 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
