Mănuși și mâneci rezistente la tăieturi Ansell R068-9
Ringers 068
Vedeți informațiile tehniceVezi documenteleReferințe
Ansell:R068-9
Rubix:d789998
Producator:068-09
EAN:0076490433147

Documente
Detalii produs : 068-9 ANSELL - 068-9 ANSELL
- The Ringers® 068 R-Flex Impact glove with Nitrile Full Dip combines protection against impact hazards with full-dipped coverage for liquid protection and the highest levels of cut resistance when you need it most.
- Developed with Ringers'F3 Technology™ and patented TPR design for superior dexterity and comfort.
- An additional half-dipped sandy finish palm ensures secure grip in wet and dry environments, and touchscreen compatible index, middle and thumb tips allow technology interaction.
Innovative impact, cut, and liquid protection combined with superior dexterity for ultimate comfort in a variety of end uses.
Puncte forte
- TPR impact protection on top of hand and full length of fingers
- Patented double dipped technology
- Full-dipped nitrile in smooth finish for liquid resistance
- Half-dipped nitrile coating on palm with sandy finish for enhanced grip
- Sandy finish for superior grip on wet and dry surfaces
- High visibility for increased safety
- Touchscreen compatible index, middle and thumb tips
Aplicații
Running tools into the wellbore|Assembly and disassembly of large pipes|Engagement and release of drill string slips|Unloading and stacking pipe|Set-up of pressure manifold and tubing injector head|General pumping work|Loading and hauling|Assembling and mounting components|Concentration mixing and palletisation|Hydraulic repair|Use of binding agents|Smelting and cleaning of equipment|Re-fuel oil fluid and diesel|Tank Cleaning
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 9 |
| Nivelul de rezistență la tăiere | f |
| Material de bază | nitril |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | nitril |
| Culoare | roșu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere