Referințe
Dichtomatik:67083405
Rubix:d393842
Producator:S 120 x 130,7 x 4,2 POR Z 30 PTFE

Detalii produs : 67083405 DICHTOMATIK - 67083405 DICHTOMATIK
The SPOR seal consists of a PTFE sealing element, which is energised by an O-Ring This results in an exceptionally good sealing function under high loads and good static sealing performance. The SPOR 30 design is double- acting The SPOR 30 is frequently used in tandem or in combination with other sealing elements as the primary or secondary seal in order to guarantee no leakage.
Informații tehnice
atribute
| Logistic Greutate | 17 g |
|---|---|
| Diametrul interior | 120 mm |
| Diametrul exterior | 130.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
