Referințe
Dichtomatik:67125077
Rubix:d350241
Producator:35X45X8/7 SNI 39
Documente
Detalii produs : 67125077 DICHTOMATIK - 67125077 DICHTOMATIK
The SNI 39 u-ring is a single-acting rod seal with an asymmetrical design. A second seal lip supports the sealing function of the SNI 39 u-ring. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 35 mm |
|---|---|
| Diametrul exterior | 45 mm |
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

