Referințe
Dichtomatik:67171110
Rubix:d392790
Producator:45X58X10/9 SNI 30
Documente
Detalii produs : 67171110 DICHTOMATIK - 67171110 DICHTOMATIK
The SNI 30 u-ring is a single-acting rod seal with an asymmetrical design. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 45 mm |
|---|---|
| Diametrul exterior | 58 mm |
| Înălțime | 9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

