Referințe
Dichtomatik:70X80X11/10 SNI 30
Rubix:d395093
Documente
Detalii produs : 70X80X11/10 SNI 30 DICHTOMATIK - 70X80X11/10 SNI 30 DICHTOMATIK
The SNI 30 u-ring is a single-acting rod seal with an asymmetrical design. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Diametrul exterior | 80 mm |
| Înălțime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

