Referințe
Dichtomatik:67016131
Rubix:d363525
Producator:95X115X13/12 SNI 30
Documente
Detalii produs : 67016131 DICHTOMATIK - 67016131 DICHTOMATIK
The SNI 30 u-ring is a single-acting rod seal with an asymmetrical design. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 95 mm |
|---|---|
| Diametrul exterior | 115 mm |
| Înălțime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

