Referințe
Trelleborg:RS1502300-T46V
Rubix:d1112805
Detalii produs : TRELLEBORG RS1502300-T46V - ROD SEALS TRELLEBORG RS1502300-T46V
The highest requirements for hydraulic engineering regarding seals piston rods relate to work safety and environmental protection. Rod seals must not leak to the outside regardless of operating conditions, and must be too completely statically tight when the machine is at a standstill. Moreover, they should achieve a high degree of mechanical efficiency thanks to the low coefficient of friction and also easy to install in closed grooves. They must also meet customer requirements regarding cost and durability.
Puncte forte
•High static and dynamic tightness
Low friction, high degree of efficiency
No stick-slip at start-up, no tendency to stick
High operational reliability and resistance to abrasive wear
Simplicity of the design of the groove for installation
A wide range of operating temperatures and a high degree of resistance to the action of chemicals depending on the material of the O-ring
Simple installation without deformation of the sealing lip
Low friction, high degree of efficiency
No stick-slip at start-up, no tendency to stick
High operational reliability and resistance to abrasive wear
Simplicity of the design of the groove for installation
A wide range of operating temperatures and a high degree of resistance to the action of chemicals depending on the material of the O-ring
Simple installation without deformation of the sealing lip
Informații tehnice
atribute
| Diametrul interior | 230 mm |
|---|---|
| Diametrul exterior | 245.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


