Referințe
Dichtomatik:49439611
Rubix:d365976
Producator:SPOR31 2P 40,0 50,7 4,2 PT0007
Documente
Detalii produs : 49439611 DICHTOMATIK - DICHTOMATIK 49439611 FREUDENBERG SEAL
The SPOR seal consists of PTFE sealinf element, which is energised by an O-Ring results in an exceptionally good sealing function under high loads and good static sealing function performance. The SPOE 31 design can only be used in single-acting applications. The SPOR 31 is frequently used in tanderm or in combination with other sealing elements as the primary or secondary seal in order to guarantee no leakage.
Informații tehnice
atribute
| Diametrul interior | 40 mm |
|---|---|
| Diametrul exterior | 50.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere