Referințe
SKF:SIL 150X170X16
Rubix:d1257233
Producator:525035
EAN:7316574128990


rezumat tehnic
| Diametrul interior | 150 mm |
|---|---|
| Diametrul exterior | 170 mm |
| Înălțime | 16 mm |
Documente
Detalii produs : SIL 150X170X16 SKF - ROD SEALS SKF SIL 150X170X16
These hydraulic rod seals are of an unloaded U-cup design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance.
Puncte forte
•Suitable for seal housings according to ISO 5597
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Informații tehnice
atribute
| Logistic Greutate | 7,5 g |
|---|---|
| Diametrul interior | 150 mm |
| Diametrul exterior | 170 mm |
| Înălțime | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere