Cilindri pneumatici și actuatoare - Accesorii Riegler 6.DD.402000
Rodless cylinder, double acting
Vedeți informațiile tehniceReferințe
Riegler:6.DD.402000
Rubix:d537849
Producator:106350
EAN:4047322103787
Detalii produs : 6.DD.402000 RIEGLER - 6.DD.402000 RIEGLER
Rodless cylinder G 1/8 double acting 100mm stroke. These double-acting cylinders can be supplied at approximately stroke = installation length with strokes above 5 m. By default, they are equipped with magnets for position display and pneumatic, adjustable limit position damping. Additionally, limit stops and hydraulic shock absorbers can be mounted as additional modules.
Informații tehnice
atribute
| Logistic Greutate | 13400 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

