Referințe
SMC:MY1M25TFG-400
Rubix:d555620
Producator:MY1M25TFG-400
Documente
Detalii produs : MY1M25TFG-400 SMC - SMC MY1M25TFG-400 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution.
Informații tehnice
atribute
| Cursa cilindrului | 400 mm |
|---|---|
| Diametrul cilindrului | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere