Referințe
SMC:MY1B25TF-630HZ
Rubix:d555251
Producator:MY1B25TF-630HZ
Documente
Detalii produs : MY1B25TF-630HZ SMC - MY1B25TF-630HZ SMC
Puncte forte
•Remodeled to make it lighter
Weight reduced by up to 17%. (compared to the existing MY1B series)
Auto switches can be mounted from the front
Attraction method of the dust seal band is changed
Mounting dimensions and outer dimensions are the same
Weight reduced by up to 17%. (compared to the existing MY1B series)
Auto switches can be mounted from the front
Attraction method of the dust seal band is changed
Mounting dimensions and outer dimensions are the same
Informații tehnice
atribute
| Cursa cilindrului | 630 mm |
|---|---|
| Diametrul cilindrului | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
