Rulment cu role cilindrice SKF NNU 4940 BK/SPW33
Roller bearing Cylindrical radial Multi row, excluding Track rollers
Vedeți informațiile tehniceReferințe
SKF:NNU 4940 BK/SPW33
Rubix:d734395
Producator:14739
EAN:7316577014894




Detalii produs : NNU 4940 BK/SPW33 SKF - NNU 4940 BK/SPW33 SKF
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 80x280x280 mm |
|---|---|
| Logistic Greutate | 15200 g |
| Diametrul interior | 200 mm |
| Diametrul exterior | 280 mm |
| Lățime | 80 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Cușcă | oțel |
| Viteza de referință | 3000 rpm |
| Sarcină statică de bază, radială - C0r | 1040000 N |
| Sarcină dinamică de bază, radială - Cr | 484000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
