Rulment cu role cilindrice SKF NNU 4944 BK/SPW33
Roller bearing Cylindrical radial Multi row, excluding Track rollers
Vedeți informațiile tehniceReferințe
SKF:NNU 4944 BK/SPW33
Rubix:d1284330
Producator:14742
EAN:7316577115874




Detalii produs : NNU 4944 BK/SPW33 SKF - CYLINDRICAL ROLLER BEARING SKF NNU 4944 BK/SPW33
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 80x300x300 mm |
|---|---|
| Logistic Greutate | 16000 g |
| Diametrul interior | 220 mm |
| Diametrul exterior | 300 mm |
| Lățime | 80 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Cușcă | oțel |
| Viteza de referință | 2800 rpm |
| Sarcină statică de bază, radială - C0r | 1140000 N |
| Sarcină dinamică de bază, radială - Cr | 512000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
