Rulment cu role conice SKF BT1B 329120/Q, Diametrul exterior: 64311 mm | Diametrul interior: 30174 mm | Lățime: 21.953 mm
Roller bearing
Vedeți informațiile tehniceReferințe
SKF:BT1B 329120/Q
Rubix:d1308979
Producator:2672
EAN:7316570819014




rezumat tehnic
| Diametrul interior | 30174 mm |
|---|---|
| Diametrul exterior | 64311 mm |
| Lățime | 21.953 mm |
Detalii produs : BT1B 329120/Q SKF - TAPERED ROLLER BEARING SKF BT1B 329120/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 21,95x64,29x64,29 mm |
|---|---|
| Logistic Greutate | 335 g |
| Diametrul interior | 30174 mm |
| Diametrul exterior | 64311 mm |
| Lățime | 21.953 mm |
| Tipul jocului rulmentului | cn |
| Lățimea totală a rulmentului | 21433 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere