Rulment cu role conice SKF BT1-0005/VE141, Diametrul exterior: 250 mm | Diametrul interior: 180 mm | Lățime: 50.5 mm
Roller bearings
Vedeți informațiile tehniceReferințe
SKF:BT1-0005/VE141
Rubix:d1316038
EAN:2025072920252




rezumat tehnic
| Diametrul interior | 180 mm |
|---|---|
| Diametrul exterior | 250 mm |
| Lățime | 50.5 mm |
Detalii produs : BT1-0005/VE141 SKF - TAPERED ROLLER BEARING SKF BT1-0005/VE141
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 6728 g |
|---|---|
| Diametrul interior | 180 mm |
| Diametrul exterior | 250 mm |
| Lățime | 50.5 mm |
| Tipul jocului rulmentului | cn |
| Viteza de referință | 1900 rpm |
| Limitați viteza | 2200 rpm |
| Lățimea totală a rulmentului | 45 mm |
| Sarcină statică de bază, radială - C0r | 655 N |
| Sarcină dinamică de bază, radială - Cr | 401 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere