Rulment cu role conice SKF BT1-0509, Diametrul exterior: 160 mm | Diametrul interior: 90 mm | Lățime: 42.8 mm
Roller bearings
Vedeți informațiile tehniceReferințe
SKF:BT1-0509
Rubix:d1301442
EAN:7316574514892

Detalii produs : BT1-0509 SKF - TAPERED ROLLER BEARING SKF BT1-0509
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Informații tehnice
atribute
| Logistic Greutate | 3341 g |
|---|---|
| Diametrul interior | 90 mm |
| Diametrul exterior | 160 mm |
| Lățime | 42.8 mm |
| Tipul jocului rulmentului | cn |
| Serie | 322 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
