Referințe
SKF:RC-15X22 CD
Rubix:d1274688
Producator:19810
EAN:7316570462937

Detalii produs : RC-15X22 CD SKF - CYLINDRICAL ROLLER SKF RC-15X22 CD
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Diametrul exterior | 15 mm |
| Lățime | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
