Referințe
SKF:RC-9X13 C
Rubix:d1298694
Producator:20999
EAN:7316576197406

Detalii produs : RC-9X13 C SKF - CYLINDRICAL ROLLER SKF RC-9X13 C
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 6,5 g |
|---|---|
| Diametrul exterior | 9 mm |
| Lățime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
