Referințe
SKF:RC-6X6 C
Rubix:d731596
Producator:20869
EAN:7316570758870

Detalii produs : RC-6X6 C SKF - RC-6X6 C SKF
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1,3 g |
|---|---|
| Diametrul exterior | 6 mm |
| Lățime | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
