Referințe
SKF:RC-25X40 C
Rubix:d1290162
Producator:108842
EAN:7316571315133

Detalii produs : RC-25X40 C SKF - CYLINDRICAL ROLLER SKF RC-25X40 C
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 153,8 g |
|---|---|
| Diametrul exterior | 25 mm |
| Lățime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
