Referințe
SKF:RC-32X32 CDD
Rubix:d1256289
Producator:70553
EAN:7316570562965

Detalii produs : RC-32X32 CDD SKF - CYLINDRICAL ROLLER SKF RC-32X32 CDD
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 185 g |
|---|---|
| Diametrul exterior | 32 mm |
| Lățime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
