Referințe
SMC:CRB2BW20-100DEZ
Rubix:d550873
Producator:CRB2BW20-100DEZ

Documente
Detalii produs : CRB2BW20-100DEZ SMC - CRB2BW20-100DEZ SMC
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Informații tehnice
atribute
| Logistic Greutate | 144 g |
|---|---|
| Cursa cilindrului | 100 mm |
| Diametrul cilindrului | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere