Șuruburi de tensionare Elesa+Ganter GN 116.1-RG-A3
Rotary clamping latches, Zinc die casting
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 116.1-RG-A3
Rubix:d611379
Producator:GN 116.1-RG-A3
EAN:4045525813465

Detalii produs : 116.1-RG-A3 ELESA+GANTER - 116.1-RG-A3 ELESA+GANTER
The outstanding feature of the rotary clamping latches GN 116.1 is their wide clamping range of 12 mm, with the 5 keys A1 to A5 covering a clamping range of 4 to 46 mm with broad overlap. This configuration allows large closing strokes within the individual key spacings, e.g. in connection with seals. With the permissible tightening torque of 2 Nm for the clamping screw, the key generates a closing force of approx. 300 Nm at the key.
Informații tehnice
atribute
| Logistic Greutate | 141 g |
|---|---|
| Execuție | gn 116.1 |
| Diametru | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
