Frâne mecanice - Accesorii și piese de schimb ACE FDN-57-L
Rotary damper left rotating damping = FDN-57A-L553
Vedeți informațiile tehniceReferințe
ACE:FDN-57-L
Rubix:d757484
Producator:FDN-57-L
EAN:4049012013369
Detalii produs : FDN57-L ACE - FDN57-L ACE
ACE rotary brakes are maintenance-free and ready-to-install. They are available fixed set or adjustable. The damping direction can be right, left, or two-sided. Outer bodies are made of metal or plastic. The power transmission can be carried out via shaft mounting or pinion (4 standard modules). The rotary brakes with pinions are available in with toothed plastic toothed racks (Modules 0.5 to 1.0). Especially suitable for tape decks, photocopiers, toilet covers, check valves, flaps, covers, dust covers, CD player slots, car glove compartments, furniture industry etc. With its extensive range of products and accessories, ACE offers customized solutions for almost any application. Our expert consultants will be happy to help you to configure the accessories and assist with the design.
Informații tehnice
atribute
| Logistic Greutate | 95 g |
|---|---|
| Temperatura minimă | -10 °C |
| Temperatura maximă | 50 °C |
| Direcția de amortizare | în sens antiorar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
