Referințe
KTR:ROTEX 19 GS AL 1.0 15H7
Rubix:d399436
Producator:550197101500

Detalii produs : 550197101500 KTR - 550197101500 ROTEX GS 19 AL-H HUB 15MM KTR
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Mărime | 19 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere