Butuc de cuplaj dințat KTR ROTEX 7 GS AL 1.1 5H7

ROTEX GS 7 AL-H

Vedeți informațiile tehnice

Referințe

KTR:ROTEX 7 GS AL 1.1 5H7
Rubix:d399423
Producator:550077100511
KTR HUB ROTEX GEBRD. ZD.SPIE+VIJS GS7 - ALU - 1.1 - 5H7

rezumat tehnic

Detalii produs : 550077100511 KTR - 550077100511 KTR


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Informații tehnice


atribute
Logistic Greutate10 g
Mărime7
  • Disponibil – Data livrării la cerere