Referințe
KTR:ROTEX 9 GS AL 2.1 8H7
Rubix:d400848
Producator:550097150849

Detalii produs : 550097150849 KTR - 550097150849 KTR
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul filetării | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere