Referințe
Elesa+Ganter:GN 150.5-28-B14
Rubix:d600948
Producator:GN 150.5-28-B14
EAN:4045525900035



Detalii produs : 150.5-28-B14 ELESA+GANTER - 150.5-28-B14 ELESA+GANTER
Stainless Steel-Split hubs GN 150 are distinguished by the method of simple clamping to any shaft. This can be achieved without prior machining of the shaft, eliminating clamping parts and assembly work. A further advantage is the positioning of the lever arm to any required position. The shaft tolerance should be within h11; to transmit higher torques the hub can be supplied with a keyway.
Informații tehnice
atribute
| Logistic Greutate | 90 g |
|---|---|
| Diametrul filetării | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere