Butuc de prindere KTR TOOLFLEX 9 M 2.5-5F7/9F7

TOOLFLEX 9

Vedeți informațiile tehnice

Referințe

KTR:TOOLFLEX 9 M 2.5-5F7/9F7
Rubix:d400141
Producator:580090000502
brand logo

rezumat tehnic

Diametrul filetării5 mm
Vezi toate Caracteristice

Detalii produs : 580090000502 KTR - 580090000502 KTR


KTR TOOLFLEX are torsionally stiff, flexible metal bellow couplings with a bellow made of stainless steel and aluminium coupling hubs (in size 55 and 65 as well as with KN type the coupling hubs are from steel) The metal bellow compensates perfectly for axial, radial and angular displacements. At the same time its geometric shape allows for high torsional stiffness and a low mass moment of inertia. It is also resistant to media influences and/or critical operating conditions. For different applications and assemblies the TOOLFLEX offers various hub designs as well as two different bellow lengths.

Informații tehnice


atribute
Logistic Greutate21 g
Diametrul filetării5 mm
  • Disponibil – Data livrării la cerere