Set de freze monobloc Format 23931200, 9123931200
Rough. mill 6527L VHM TiAlN 12,0mm T4 HR
Vedeți informațiile tehniceReferințe
Format:23931200, 9123931200
Rubix:d787182
Producator:23931200
EAN:4317784216463
Detalii produs : 23931200 FORMAT - 23931200 FORMAT
Roughing end mill for hard machining
Design: With centre cut, suitable for drilling.
Application: Can be used for rough milling. The fine cord toothing produces small chips which do not stick. This improves tool life and achieves a better surface finish.
Particularly suitable for INOX machining and for HSC machining up to 62 HRC.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

