Set de freze monobloc Format 24120800, 9124120800

Rough. mill WN LR X SPEED 8,0mm HB T4 HR

Vedeți informațiile tehnice

Referințe

Format:24120800, 9124120800
Rubix:d787385
Producator:4317784520386
EAN:4317784520386
brand logo

Detalii produs : 24120800 FORMAT - 24120800 FORMAT


Solid carbide roughing end mill MTC

Design: With centre cut, suitable for drilling. Application: Can be used for MTC (Multi-Task-Cutting) on new generation lathing/milling machines (MTM). The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Particularly suitable for milling deep grooves.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere